Passive Infrared Detector

Item #: 0739809

Cat #: PIR1680PT

UPC:

Company wide:
0 in stock
Documents & Guides
Detector, Passive Infrared with Pet Immunity, 12V DC, Indoor, Detection Range: 45 ft. Wide, 45 ft. Distance, Surface Mount, Color: White.

Overview

Detector, Passive Infrared with Pet Immunity, 12V DC, Indoor, Detection Range: 45 ft. Wide, 45 ft. Distance, Surface Mount, Color: White.
Also known as: PIR1680PT, NAPPIR1680PT

Specifications

Mounting: Surface
Type: Passive Infrared (PIR)
Color: White
Volts DC: 12
Range: 45 ft
Mounting: Surface
Color: White
Range: 45 ft
Type: Passive Infrared (PIR)
Volts DC: 12