Passive Infrared Detector

Item #: 0739808

Cat #: PIR1510

UPC:

Company wide:
0 in stock
Documents & Guides
Detector, Passive Infrared, 12V DC, Indoor, Detection Range: 0 - 30 ft. Wide, 0 - 30 ft. Distance, Surface Mount, Color: White.

Overview

Detector, Passive Infrared, 12V DC, Indoor, Detection Range: 0 - 30 ft. Wide, 0 - 30 ft. Distance, Surface Mount, Color: White.
Also known as: PIR1510, NAPPIR1510

Specifications

Range: 0 - 30 ft
Mounting: Surface
Type: Detector, Passive Infrared (PIR)
Color: White
Volts DC: 12
Range: 0 - 30 ft
Type: Detector, Passive Infrared (PIR)
Volts DC: 12
Mounting: Surface
Color: White