Microwave/ Passive Infrared Detector

Item #: 0739799

Cat #: C200AP

UPC:

Company wide:
0 in stock
Documents & Guides
Detector, Microwave/Passive Infrared with Pet Immunity, 12V DC, Indoor, Detection Range: 0 - 40 ft. Wide, 0 - 40 ft. Distance, Surface Mount, Color: White.

Overview

Detector, Microwave/Passive Infrared with Pet Immunity, 12V DC, Indoor, Detection Range: 0 - 40 ft. Wide, 0 - 40 ft. Distance, Surface Mount, Color: White.
Also known as: C200AP, NAPC200AP

Specifications

Mounting: Surface
Type: Passive Infrared (PIR)
Color: White
Volts DC: 12
Range: 0 - 40 ft
Mounting: Surface
Color: White
Range: 0 - 40 ft
Type: Passive Infrared (PIR)
Volts DC: 12