
$ 279.51 EA
Company wide:
0
in stock
Documents & Guides
Meltric; Inlet; Decontactor; Dsn60, Switch Rated; Number Of Poles: 2; Wire Size:min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp;voltage Rating: 125/250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental
Overview
Meltric; Inlet; Decontactor; Dsn60, Switch Rated; Number Of Poles: 2; Wire Size:min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp;voltage Rating: 125/250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental
Also known as: 784474544696, 63-68076, MEL6368076
Specifications
| Amps: | 60 |
| Amps: | 60 |