*10-4 MCJT ST 250C

Item #: 0739680

Cat #: 2309-42-00

UPC: 077680116123

Company wide:
0 in stock
Documents & Guides
Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 10 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 4 Conductors, 10 AWG. Colors: Black, Red, Blue, White, Green. 250 FT.

Overview

Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 10 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 4 Conductors, 10 AWG. Colors: Black, Red, Blue, White, Green. 250 FT.

The Parking Deck/Lot Cable™ has often replaced Schedule 40 and/or Schedule 80 PVC conduits, EMT, and rigid conduit for its flexibility, durability, and labor savings. Parking Deck/Lot Cable™ has a 50-mils PVC jacket over a galvanized steel armor. This is 10 mils thicker than Schedule 40 PVC conduit. The cable offers the same mechanical protection and performance of traditional raceway methods, with the ease of installation of a cable assembly.

Also known as: 077680116123, 2309-42-00, SPF23094200

Specifications

No Specifications Available