4 output Power Distribution Board

Item #: 0739631
Cat #: NP-12V3A-KIT
UPC:
Call for price
Company wide:
0 in stock
NP-12V3A-KIT Power Supply (NP-P3A) in an Enclosure (HxWxD: 10.25"x 8.25"x 3"), with TRF (NP-TRF1650) & Lock & Key. Power Supply can be Configured for: 6V DC @ 3A or 12V DC @ 3A.

Overview

NP-12V3A-KIT Power Supply (NP-P3A) in an Enclosure (HxWxD: 10.25"x 8.25"x 3"), with TRF (NP-TRF1650) & Lock & Key. Power Supply can be Configured for: 6V DC @ 3A or 12V DC @ 3A.
Also known as: NP-12V3A-KIT, NAPNP12V3AKIT

Specifications

Volts DC: 6, 12
Volts AC: 120
Type: Power Supply
Volts DC: 6, 12
Type: Power Supply
Volts AC: 120

Customer Reviews

No reviews for this product
(0)