PLATT logo

16CH 24VAC

Item #: 0739618
Cat #: NP-CC24AC16UL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
NAP NP-CC24AC16UL 16CH 24VAC POWER SUPPLY 8A MAX

Overview

NAP NP-CC24AC16UL 16CH 24VAC POWER SUPPLY 8A MAX
Also known as: NP-CC24AC16UL, NAPNPCC24AC16UL

Specifications

Customer Reviews

No reviews for this product
(0)