5A, 1P, 16/24/28V, DC Power Supply/Charger

Item #: 0739592

Cat #: NP-P5A

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
5 Amp, 1-Phase, DC Power Supply / Charger. Primary: 28V, 24V or 16V AC. Secondary: Selectable 6, 12, or 24V DC @ 5 Amps of Continuous Supply Current. AC input and DC output LED indicators. PTC Battery Protection. Maximum Battery Charge Current 350mA. Lifetime warranty.

Overview

5 Amp, 1-Phase, DC Power Supply / Charger. Primary: 28V, 24V or 16V AC. Secondary: Selectable 6, 12, or 24V DC @ 5 Amps of Continuous Supply Current. AC input and DC output LED indicators. PTC Battery Protection. Maximum Battery Charge Current 350mA. Lifetime warranty.
Also known as: NP-P5A, NAPNPP5A

Specifications

Volts AC: 28, 16, 24
Volts DC: 6, 24, 12
Amps: 5
Type: Power Supply
Phase: 1
Volts AC: 28, 16, 24
Amps: 5
Phase: 1
Volts DC: 6, 24, 12
Type: Power Supply

Customer Reviews

No reviews for this product
(0)