NAP NL-MOD-UL INTERNET MODULE NET LINK COMMUNICATIONS MOD PROVIDES FULL CHANNEL SERIAL REPORTING UP/DOWNLOAD WHEN CONNECTED TO NAPCO GEM-P1632 P3200 P9600 X255 AND FREEDOM F-64 CONTROL PANEL. DESIGNED TO REPORT TO NAPCO IP RECEIVER

Item #: 0739572

Cat #: NL-MOD-UL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
NAP NL-MOD-UL INTERNET MODULE NET LINK COMMUNICATIONS MOD PROVIDES FULL CHANNEL SERIAL REPORTING UP/DOWNLOAD WHEN CONNECTED TO NAPCO GEM-P1632 P3200 P9600 X255 AND FREEDOM F-64 CONTROL PANEL. DESIGNED TO REPORT TO NAPCO IP RECEIVER

Overview

NAP NL-MOD-UL INTERNET MODULE NET LINK COMMUNICATIONS MOD PROVIDES FULL CHANNEL SERIAL REPORTING UP/DOWNLOAD WHEN CONNECTED TO NAPCO GEM-P1632 P3200 P9600 X255 AND FREEDOM F-64 CONTROL PANEL. DESIGNED TO REPORT TO NAPCO IP RECEIVER
Also known as: NL-MOD-UL, NAPNLMODUL

Specifications

No Specifications Available