20A TR Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 0739556

Cat #: T5020

UPC: 078477392065

$ 10.85 EA
Company wide:
1 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Brown

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Brown

20-Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Brown

Also known as: 078477392065, T5020, LEVT5020

Specifications

Color: Brown
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Single Receptacle
Color: Brown
Amps: 20
Type: Single Receptacle
Volts AC: 120
NEMA Configuration: 5-20R