Copper Patch Cord, Cat 5e, Violet UTP Ca

Item #: 0739548

Cat #: UTPCH3VLY

UPC: 074983165520

$ 11.60 EA
Company wide:
0 in stock
Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Violet, 3 ft.

Overview

Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Violet, 3 ft.
Also known as: 074983165520, UTPCH3VLY, PDTUTPCH3VLY

Specifications

Length: 3 ft
Color: Violet
Length: 3 ft
Color: Violet