Hook and Loop Tie, Center Mount Grommet

Item #: 0739526

Cat #: UGCTCV1.5S-X0

UPC: 074983046201

$ 4.38 EA
Company wide:
0 in stock
Ultra-Cinch™ hook & loop cinch cable tie, center mount grommet, UL94-V2 Rated, 7.5 (190.5mm) length, .85 (21.6mm) width, nylon hook & loop, brass grommet, nylon ring, black, standard package.

Overview

Ultra-Cinch™ hook & loop cinch cable tie, center mount grommet, UL94-V2 Rated, 7.5 (190.5mm) length, .85 (21.6mm) width, nylon hook & loop, brass grommet, nylon ring, black, standard package.
Also known as: 074983046201, UGCTCV1.5S-X0, PDTUGCTCV1.5SX0

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon