20A TR Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 0739509

Cat #: TDR20-W

UPC: 078477381830

$ 21.22 EA
Company wide:
688 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – White

20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, White

Also known as: 078477381830, TDR20-W, LEVTDR20W

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120
Color: White
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R