
Allied Am1206hp20 12x10x6 NEMA 4x F
Item #: 0739498
Cat #: AM1206HP20
UPC: 085339912194
$ 177.72 EA
Company wide:
0
in stock
All Am1206hp20 12x10x6 NEMA 4x Fbrgls Encl Hinged Scr Cvr 20 Pb Cutouts 30.5mm
Overview
All Am1206hp20 12x10x6 NEMA 4x Fbrgls Encl Hinged Scr Cvr 20 Pb Cutouts 30.5mm
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339912194, AM1206HP20, ALLAM1206HP20
Specifications
| Height: | 12 in |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 10 in |
| Height: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 10 in |