Decora Wallplate, 1-Gang, Thermoset, Light Almond, Midway

Item #: 0739496

Cat #: 80601-T

UPC: 078477276693

$ 2.09 EA
Company wide:
7 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.

1-Gang Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount, Light Almond

Also known as: 078477276693, 80601-T, LEV80601T

Specifications

Size: Midway
Color: Light Almond
Mounting: Device
Type: GFCI, Decorator
Material: Plastic
Gangs: 1
Size: Midway
Mounting: Device
Material: Plastic
Color: Light Almond
Type: GFCI, Decorator
Gangs: 1