Combination Toggle Switch / Receptacle, 15A, Brown

Item #: 0739472

Cat #: T5225

UPC: 078477378588

$ 19.91 EA
Company wide:
3 in stock
Documents & Guides
15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.

Overview

15 Amp, 120V, Tamper Resistant, Duplex Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Brown.

Combination, 15 Amp, 120 Volt AC Toggle Switch, and 15amp, 125 Volt 5-15R Tamper Resistant Receptacle, Grounding, Brown

Also known as: 078477378588, T5225, LEVT5225

Specifications

Type: Toggle Switch, Grounding, Receptacle, Combination Switch, Tamper-Resistant, Grounding Clip, 2 Device, Duplex
Color: Brown
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Toggle Switch, Grounding, Receptacle, Combination Switch, Tamper-Resistant, Grounding Clip, 2 Device, Duplex
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Poles: 1
Material: Thermoplastic