Protective End Caps for Runway, Black

Item #: 0739469

Cat #: 10642-001

UPC: 703957119183

$ 13.22 EA
Company wide:
16 in stock
Documents & Guides
Protective End Caps for Runway, 0.38" Width, 1.5" Height, Black, Sold in Pairs

Overview

Protective End Caps for Runway, 0.38" Width, 1.5" Height, Black, Sold in Pairs

Covers and protects exposed ends of cable runway and auxiliary framing bar and channel. Reduces chances of personal injury and equipment damage.

Also known as: 703957119183, 10642-001, CPI10642001

Specifications

Width: 0.380 in
Color: Black
Height: 1.5 in
Width: 0.380 in
Height: 1.5 in
Color: Black