Copper Patch Cord, Cat 5e, Green UTP Cab

Item #: 0739437

Cat #: UTPCH3GRY

UPC: 074983165421

$ 11.60 EA
Company wide:
0 in stock
Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Green, 3 ft.

Overview

Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Green, 3 ft.
Also known as: 074983165421, UTPCH3GRY, PDTUTPCH3GRY

Specifications

Color: Green
Length: 3 ft
Material: Copper
Shielding: Unshielded
Color: Green
Material: Copper
Length: 3 ft
Shielding: Unshielded