20A TR Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 0739419

Cat #: TBR20-W

UPC: 078477381816

$ 7.57 EA
Company wide:
9,246 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

20-Amp, 125-Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Commercial Grade, Self Grounding, White

Also known as: 078477381816, TBR20-W, LEVTBR20W

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R