20A TR Commercial Grade Duplex Receptacle, 5-20R, Gray

Item #: 0739418

Cat #: TBR20-GY

UPC: 078477392096

$ 7.57 EA
Company wide:
227 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Gray

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Gray

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , Back & Side Wired, Steel Strap - GRAY

Also known as: 078477392096, TBR20-GY, LEVTBR20GY

Specifications

Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Self-Grounding
Volts AC: 120
Amps: 20
Type: Self-Grounding
Color: Gray
NEMA Configuration: 5-20R