20A TR Commercial Grade Decora Receptacle, 5-20R, Brown

Item #: 0739416

Cat #: TBR20

UPC: 078477392089

$ 7.57 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Brown

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Brown

20-Amp, 125-Volt, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Brown

Also known as: 078477392089, TBR20, LEVTBR20

Specifications

Color: Brown
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Self-Grounding
Color: Brown
Amps: 20
Type: Self-Grounding
Volts AC: 120
NEMA Configuration: 5-20R