Copper Patch Cord, Cat 5e, Black UTP Cab

Item #: 0739414

Cat #: UTPCH3BLY

UPC: 074983165407

$ 11.60 EA
Company wide:
0 in stock
Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Black, 3 ft.

Overview

Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Black, 3 ft.
Also known as: 074983165407, UTPCH3BLY, PDTUTPCH3BLY

Specifications

Length: 3 ft
Color: Black
Length: 3 ft
Color: Black