15A TR Commercial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0739403

Cat #: TBR15-I

UPC: 078477391969

$ 12.93 EA
Company wide:
283 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - IVORY

Also known as: 078477391969, TBR15-I, LEVTBR15I

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
Type: Self-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
Type: Self-Grounding