15A TR Commercial Grade Decora Receptacle, 5-15R, Gray

Item #: 0739400

Cat #: TBR15-GY

UPC: 078477392072

$ 13.07 EA
Company wide:
100 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Gray

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Gray

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - GRAY

Also known as: 078477392072, TBR15-GY, LEVTBR15GY

Specifications

Volts AC: 120
Color: Gray
Amps: 15
Type: Self-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
Type: Self-Grounding