Multi-Tap Connector, Insulated, Aluminum

Item #: 0739394

Cat #: PBTD-2-3/0

UPC: 783669077629

$ 72.85 EA
Company wide:
0 in stock
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA

ILSCO NIMBUS PBTD insulated multi-tap connectors provide a flexible, reliable solution for distributing copper or aluminum conductors in power applications. With dual-sided entry, high-dielectric insulation, and a broad wire range, they help simplify installation while supporting secure, long-lasting performance in demanding environments.

Also known as: 783669077629, PBTD-2-3/0, ILSPBTD230

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 3/0
Color: Black
Size: 1/4
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0