FUSE 630A 690V 2/80 AR UC

Item #: 0739377

Cat #: 170M5012

UPC: 051712259897

$ 925.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 690V (IEC), 700V (UL), 630A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M5012

Overview

Eaton Bussmann series high speed square body fuse, 690V (IEC), 700V (UL), 630A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M5012

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712259897, 170M5012, BUS170M5012

Specifications

Mounting: Stud
Type: Visual Watts Indicator, Square Body DIN 43-653
Amps: 630
Size: 2
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 630
Interrupt Rating DC: 200 kA
Type: Visual Watts Indicator, Square Body DIN 43-653
Size: 2
Volts AC Range: 690 - 700