Hook & Loop Cinch Tie, 19.0L (458mm), .8

Item #: 0739282

Cat #: UCT5S-X6

UPC: 074983595563

Call for price
Company wide:
0 in stock
Documents & Guides
Ultra-Cinch™ hook & loop cinch cable tie, 18.0 (457mm) length, .85 (21.6mm) width, nylon hook, nylon cinch ring, blue.

Overview

Ultra-Cinch™ hook & loop cinch cable tie, 18.0 (457mm) length, .85 (21.6mm) width, nylon hook, nylon cinch ring, blue.
Also known as: 074983595563, UCT5S-X6, PDTUCT5SX6

Specifications

Color: Blue
Material: Nylon
Color: Blue
Material: Nylon