Breaker, Main Kit, 250A, 240/480V, with Terminals, KD Frame

Item #: 0739279

Cat #: BKKD250B

UPC: 786687009962

Company wide:
0 in stock
Documents & Guides
250 Amp Main Breaker Kit, Bottom Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.

Overview

250 Amp Main Breaker Kit, Bottom Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.
Also known as: 786687009962, BKKD250B, CUTBKKD250B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 250
Volts AC: 480, 277
Type: Main Breaker
Mounting: Panel
Volts AC: 480, 277
Phase: 3, 1
Amps: 250