Hook & Loop Cinch Tie, 19.0L (458mm), .8

Item #: 0739264

Cat #: UCT5S-X4

UPC: 074983595525

Call for price
Company wide:
0 in stock
Documents & Guides
Ultra-Cinch™ hook & loop cinch cable tie, 18.0 (457mm) length, .85 (21.6mm) width, nylon hook, nylon cinch ring, yellow.

Overview

Ultra-Cinch™ hook & loop cinch cable tie, 18.0 (457mm) length, .85 (21.6mm) width, nylon hook, nylon cinch ring, yellow.
Also known as: 074983595525, UCT5S-X4, PDTUCT5SX4

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow