
1 AWG THHN/THWN-2 Stranded Copper, Brown, 5000'
Item #: 0739239
Cat #: 1THHNCSTRBROX5000
UPC: 048243233830
$ 4.01 FT
Company wide:
7,769
in stock
Documents & Guides
1 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.
Overview
1 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243233830, 1THHNCSTRBROX5000
Specifications
| Color: | Brown |
| Gauge: | 1 AWG |
| Jacket: | PVC |
| Material: | Copper |
| Length: | Cut to Length, 5000 ft |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Color: | Brown |
| Jacket: | PVC |
| Length: | Cut to Length, 5000 ft |
| Conductors: | 1 |
| Gauge: | 1 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |