Hook & Loop Cinch Tie, 12.0L (305mm), .8

Item #: 0739229

Cat #: UCT3S-X8

UPC: 074983595471

Call for price
Company wide:
0 in stock
Ultra-Cinch™ hook & loop cinch cable tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon hook, nylon cinch ring, gray.

Overview

Ultra-Cinch™ hook & loop cinch cable tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon hook, nylon cinch ring, gray.
Also known as: 074983595471, UCT3S-X8, PDTUCT3SX8

Specifications

Color: Gray
Material: Nylon
Color: Gray
Material: Nylon