Hook & Loop Cinch Tie, 12.0L (305mm), .8

Item #: 0739221

Cat #: UCT3S-X6

UPC: 074983595464

Call for price
Company wide:
0 in stock
Ultra-Cinch™ hook & loop cinch cable tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon hook, nylon cinch ring, blue.

Overview

Ultra-Cinch™ hook & loop cinch cable tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon hook, nylon cinch ring, blue.
Also known as: 074983595464, UCT3S-X6, PDTUCT3SX6

Specifications

Color: Blue
Material: Nylon
Color: Blue
Material: Nylon