Hook & Loop Cinch Tie, 12.0L (305mm), .8

Item #: 0739214

Cat #: UCT3S-X5

UPC: 074983595433

Call for price
Company wide:
0 in stock
Documents & Guides
Ultra-Cinch™ hook & loop cinch cable tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon hook, nylon cinch ring, green.

Overview

Ultra-Cinch™ hook & loop cinch cable tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon hook, nylon cinch ring, green.
Also known as: 074983595433, UCT3S-X5, PDTUCT3SX5

Specifications

Color: Green
Material: Nylon
Color: Green
Material: Nylon