Hook & Loop Cinch Tie, 12.0L (305mm), .8

Item #: 0739199

Cat #: UCT3S-X2

UPC: 074983595402

Call for price
Company wide:
0 in stock
Documents & Guides
Ultra-Cinch™ hook & loop cinch cable tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon hook, nylon cinch ring, red.

Overview

Ultra-Cinch™ hook & loop cinch cable tie, 12.0 (305mm) length, .50 (12.7mm) width, nylon hook, nylon cinch ring, red.
Also known as: 074983595402, UCT3S-X2, PDTUCT3SX2

Specifications

Color: Red
Material: Nylon
Color: Red
Material: Nylon