BUSS 170M1360 FUSE 20A 690V 000/80

Item #: 0739198

Cat #: 170M1360

UPC: 051712216616

$ 232.69 EA
Company wide:
0 in stock
BUS 170M1360 FUSE 20A 690V 00

Overview

BUS 170M1360 FUSE 20A 690V 00
Also known as: 051712216616, 170M1360, BUS170M1360

Specifications

No Specifications Available