N3 SC ENCLOSURE 30X24X10

Item #: 0739163

Cat #: 302410 WPSC

UPC: 782051358407

$ 1889.34 EA
Company wide:
0 in stock
Documents & Guides
N3 SC ENCLOSURE 30X24X10

Overview

N3 SC ENCLOSURE 30X24X10
Also known as: 782051358407, 302410 WPSC, CIR302410WPSC

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Height: 30 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Width: 24 in
Mounting: Surface
Material: Steel