DUAL-Shielded Broadband Coax Cable, 18 AWG, RG-6/U, CL2/CATV, General Purpose

Item #: 0739128

Cat #: 920084608

UPC: 029892310622

Company wide:
0 in stock
Documents & Guides
DUAL-Shielded Broadband General Purpose Coaxial Cable, 18 AWG, RG-6/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Color: Black, Pull-Pack Length: 1000 ft.

Overview

DUAL-Shielded Broadband General Purpose Coaxial Cable, 18 AWG, RG-6/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Color: Black, Pull-Pack Length: 1000 ft.
Also known as: 029892310622, 920084608, CLM920084608

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Dual Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Black
Jacket: Riser
Shielding: Dual Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Type: RG6