HORN 240V60HZ DOUBLE PROJECTOR

Item #: 0739119

Cat #: 872DPO-R5

UPC: 782640872109

$ 256.00 EA
Company wide:
0 in stock
Documents & Guides
AC vibrating horn with double projector. Adjustable output: 78 to 101 dB

Overview

AC vibrating horn with double projector. Adjustable output: 78 to 101 dB
Also known as: 782640872109, 872DPO-R5, EDW872DPOR5

Specifications

Mounting: Surface
Color: White
Volts AC: 240
Mounting: Surface
Volts AC: 240
Color: White