Iec Full Voltage Reversing Starter

Item #: 0738983

Cat #: AE56AN0CC

UPC: 782113980317

$ 1596.93 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size A, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Auxiliarycontact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size A, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Auxiliarycontact
Also known as: 782113980317, AE56AN0CC, CUTAE56AN0CC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter