EMT Compression Couplings, 1-1/2", Die Cast Zinc

Item #: 0738958

Cat #: 2826

UPC: 050169028261

Call for price
Company wide:
0 in stock
EMT Compression Coupling, 1-1/2 Inch, Trade Size, Material: Die Cast Zinc

Overview

EMT Compression Coupling, 1-1/2 Inch, Trade Size, Material: Die Cast Zinc

Couple two ends of EMT conduit with RACO® compression connectors. Provides concrete-tight connections. Suitable for applications above 600V.

Also known as: 050169028261, 2826, RAC2826

Features & Benefits

  • Available in trade sizes of 1/2 in. through 4 in.
  • Rugged metallic construction ensures mechanical protection
  • Hex compression nuts assure easy wrench installation

Specifications

Diameter: 1 1/2 in
Insulation: Non-Insulated
Diameter: 1 1/2 in
Insulation: Non-Insulated