Self-Laminating Labels, 1/2 x 3/4"

Item #: 0738926

Cat #: TTSL8VC3-5

UPC: 074983778959

$ 0.08 EA
Company wide:
0 in stock
Documents & Guides
Self-Laminating Labels, 1/2 x 3/4 inch, Wire Gauge: 18-14, Color: White, 5000/Package

Overview

Self-Laminating Labels, 1/2 x 3/4 inch, Wire Gauge: 18-14, Color: White, 5000/Package
Also known as: 074983778959, TTSL8VC3-5, PDTTTSL8VC35

Specifications

Gauge: 18 AWG, 14 AWG, 16 AWG
Length: 3/4 in
Width: 1/2 in
Material: Vinyl
Color: White
Gauge: 18 AWG, 14 AWG, 16 AWG
Width: 1/2 in
Color: White
Length: 3/4 in
Material: Vinyl