Green Cable Surface, 2W - 240 Volts

Item #: 0738925

Cat #: GS240C0240

UPC:

Company wide:
0 in stock
Documents & Guides
Green Cable Surface, 2W - 240 Volts, Output: 497W, Length: 240 Ft

Overview

Green Cable Surface, 2W - 240 Volts, Output: 497W, Length: 240 Ft
Also known as: GS240C0240, FXTGS240C0240

Specifications

Color: Green
Volts AC: 240
Wattage: 497
Width: 240 ft
Color: Green
Wattage: 497
Volts AC: 240
Width: 240 ft