Green Cable Surface, 2W - 240 Volts

Item #: 0738924

Cat #: GS240C0347

UPC:

Company wide:
0 in stock
Documents & Guides
Green Cable Surface, 2W - 240 Volts, Output: 694W, Length: 347 Ft

Overview

Green Cable Surface, 2W - 240 Volts, Output: 694W, Length: 347 Ft
Also known as: GS240C0347, FXTGS240C0347

Specifications

Color: Green
Volts AC: 240
Wattage: 694
Width: 347 ft
Color: Green
Wattage: 694
Volts AC: 240
Width: 347 ft