2 Light 15" Close-to-Ceiling Fixture, Antique Bronze

Item #: 0738898

Cat #: P3476-20

UPC: 785247134779

$ 171.66 EA
Company wide:
0 in stock
Two Light 15" Close-to-Ceiling Fixture, 15 Inch x 15 Inch x 7.5 Inch, Antique Bronze Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light 15" Close-to-Ceiling Fixture, 15 Inch x 15 Inch x 7.5 Inch, Antique Bronze Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Two-light close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.

Also known as: 785247134779, P3476-20, PROP347620

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Color: Antique Bronze
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Standards: California Proposition 65