3 Light Etched Glass Traditional Chandelier Light, Antique Bronze

Item #: 0738896

Cat #: P4324-20

UPC: 785247136513

$ 480.00 EA
Company wide:
0 in stock
Three Light Etched Glass Traditional Chandelier Light, 19 Inch x 19 Inch x 20 Inch, Antique Bronze Finish, Includes 72" of Chain ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Etched Glass Traditional Chandelier Light, 19 Inch x 19 Inch x 20 Inch, Antique Bronze Finish, Includes 72" of Chain ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Three-light chandelier featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.

Also known as: 785247136513, P4324-20, PROP432420

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)