Breaker, 15A, 240VAC, 3P, Bolt On, 22kAIC

Item #: 0738885

Cat #: THHQB32015

UPC: 783164118551

$ 462.66 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 15 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

Overview

Breaker, 15 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On
Also known as: 783164118551, THHQB32015, ABBTHHQB32015

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 15
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On