
$ 1823.33 EA
Company wide:
0
in stock
Documents & Guides
Panel, Full 78.00x44.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 90.06x48.06, Material/finish: Galvanized
Overview
Panel, Full 78.00x44.00, Bulletin Pnlfs (panels For Mult-door Enclosures), Size/dims: Fits 90.06x48.06, Material/finish: Galvanized
nVent HOFFMAN panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.
Also known as: 783510150235, A90P48F1G, HOFA90P48F1G
Features & Benefits
- Available in Full-Length and Half-Length
- Plated mounting hardware is provided
Specifications
| Width: | 44 in |
| Height: | 78 in |
| Finish: | Galvanized |
| Weight: | 144 lb |
| Width: | 44 in |
| Finish: | Galvanized |
| Height: | 78 in |
| Weight: | 144 lb |