POWER OHM CR 400-120

Item #: 0738835

Cat #: CR400-120

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
POWER OHM CR 400-120

Overview

POWER OHM CR 400-120
Also known as: CR400-120, OTVCR400120

Specifications

Material: Steel
Depth: 1 in
Cubic Inches: 14.700 in³
Material: Steel
Cubic Inches: 14.700 in³
Depth: 1 in