This product has been discontinued.

20A TR Hospital Grade Decora Receptacle, 5-20R, Ivory
Item #: 0738832
Cat #: T7899-HGI
UPC: 078477374719
Company wide:
0
in stock
Discontinued
Documents & Guides
Tamper Resistant GFCI Receptacle, 20A, 125V, Ivory 20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Hospital Grade, SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory
Overview
Tamper Resistant GFCI Receptacle, 20A, 125V, Ivory 20 Amp, 125 Volt Receptacle, Feed-Through, Tamper Resistant, Hospital Grade, SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory
Also known as: 078477374719, T7899-HGI, LEVT7899HGI
Specifications
| Volts AC: | 120 |
| Amps: | 20 |
| Color: | Ivory |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| Color: | Ivory |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |