1
more

15A TR Residential Grade Decora Receptacle, 5-15R, White
Item #: 0738794
Cat #: T5325-W
UPC: 078477381625
$ 3.84 EA
Company wide:
48,290
in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant - White
Overview
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant - White
Leviton® decora duplex receptacles are designed for a chic appearance, quick installation and durability. The impact resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings. It also coordinates beautifully with Leviton® complete line of decora devices.
Also known as: 078477381625, T5325-W, LEVT5325W, tm870w
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | White |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |